Glass scraper plastic

715.6608 - UNSPSC 27112009
071566 08 090 1
German Engineered
Glass scraper plastic Glass scraper plastic
Glass scraper plastic

Delivery

In stock delivery from our warehouses.

For tough removal of adhesives and stickers.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 9:02 PM. Directions. Call: (289) 474-5447

5 pieces in stock at Mississauga, ON as of 9:02 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Width 58 mm
Length 170 mm
EAN 4011231745833

Features

Angled plastic handle design to ensure adequate pressure when removing material
Designed for hard to reach areas
Removes stickers and paint residual
Trapezoid razor blades are stronger, so they can be used for removing harder materials
Can be used to cleans floors, glass and tiles
Trapezoid blade included

Customers Also Viewed

Is Often Bought With

You Might Also Like